

TIMKEN
TIMKEN
3476-99401
TIMKEN TIMKEN
Description
3476-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3476; 1-1/4" Bore; 3-1/8" Outside Diameter; 1-5/32" Width; Single Row
Part #
100156680
BDI #
1424524
Details
6892.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3476-99401/p/1424524
Your Price
Ft 6,892 / each
Ft 65,486 / each BDIExpress
Ft 65,486 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.329
EAN
0053893795782
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3476
Assembly Components
3476 (1) | 3420 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3476; 1-1/4" Bore; 3-1/8" Outside Diameter; 1-5/32" Width; Single Row
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter