TIMKEN
TIMKEN
359TD-90092
TIMKEN TIMKEN
Description
359TD-90092 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 359; 1.802" Bore; 3.347" Outside Diameter; 1.979" Width; Double Row
Part #
359TD-90092
BDI #
1337944
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/359TD-90092/p/1337944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.177
EAN
0053893012490
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
359
Assembly Number
90092
Assembly Components
359TD (1) | 354A (2) | Y1S-354A (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
359TD-90092
Weight / LBS
2.694
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 359; 1.802" Bore; 3.347" Outside Diameter; 1.979" Width; Double Row
Bore
1.802 Inch | 45.771 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Assembly Width
1.979 Inch | 50.267 Millimeter