

NTN
NTN
3659/3620
NTN NTN
Description
3659/3620 TAPERED ROLLER BRG ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3659; 15/16" Bore; 2-7/16" Outside Diameter; 1-1/8" Width; Single Row
Part #
3659/3620
BDI #
25266416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3659-3620/p/25266416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359856330
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3659
Assembly Components
3659 (1) | 3620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3659; 15/16" Bore; 2-7/16" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
2.438 Inch | 61.925 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
0.938 Inch | 23.825 Millimeter