

TIMKEN
TIMKEN
36690-99401
TIMKEN TIMKEN
Description
36690-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 1-1/8" Width; Single Row
Part #
36690-99401
BDI #
1424544
Details
211416.38
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36690-99401/p/1424544
Your Price
Ft 211,416 / each
Ft 245,833 / each BDIExpress
Ft 245,833 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.923
EAN
0053893664552
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
36690
Assembly Components
36690 (1) | 36620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.96
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
7.625 Inch | 193.675 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter