Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36990-90035 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1338258 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

36990-90035

Description

36990-90035 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 2-ROW 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 7" Bore; 8-15/16" Outside Diameter; 2-5/8" Width; Double Row

Part #

36990-90035

BDI #
1338258

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.002
EAN
0053893273877
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
36990
Assembly Number
90035
Assembly Components
36990 (2) | 36920CD (1) | X1S-36990 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36990-90035
Weight / LBS
13.992
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 7" Bore; 8-15/16" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
8.938 Inch | 227.025 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
7 Inch | 177.8 Millimeter