

NTN
NTN
3776/3720
NTN NTN
Description
3776/3720 TAPERED RLR BRG ; 1.771"X3.6718"X1.193"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3776; 1.771" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Part #
3776/3720
BDI #
1202222
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3776-3720/p/1202222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.938
EAN
4547359532074
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3776
Assembly Components
3776 (1) | 3720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3776; 1.771" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.672 Inch | 93.264 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.771 Inch | 44.988 Millimeter