https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
3779-99401
TIMKEN TIMKEN
Description
3779-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Part #
3779-99401
BDI #
1338583
Details
45131.08
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3779-99401/p/1338583
Your Price
Ft 45,131 / each
Ft 52,478 / each BDIExpress
Ft 52,478 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.91
EAN
0053893072265
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3779
Assembly Components
3779 (1) | 3720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
