Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3779-99402 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCPF-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRFV5TDJnMU5pOHhNREl6TlRNM01EVXdOREl5TWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYMVJUUmw4ek1EQjRNekF3TG1wd1p3fGRhMjNhMWFiNTg3NTdmM2E2NGFkNjM2NWU4ZjFhOWExZjYxYmMyODRlNDQwNmM4NjZlOWY4ZGJhZjRjMjkyNGM
1338584 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

3779-99402

Description

3779-99402

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-43/64" Outside Diameter; 3.856" Flange Outside Diameter; 1-3/16" Width; Single Row

Part #

100039889

BDI #
1338584

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.94
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3779
Assembly Components
3779 (1) | 3720B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-43/64" Outside Diameter; 3.856" Flange Outside Diameter; 1-3/16" Width; Single Row
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter
Flange Outside Diameter
3.856 Inch | 97.942 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter