

TIMKEN
TIMKEN
3875-902A1
TIMKEN TIMKEN
Description
3875-902A1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3875; 1-1/2" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Part #
100047329
BDI #
1338809
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3875-902A1/p/1338809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.793
EAN
0053893134376
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3875
Assembly Number
902A1
Assembly Components
3875 (2) | 3821 (2) | Y5S-3820 (1) | X1S-44150 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3875-902A1
Weight / LBS
4.107
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3875; 1-1/2" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter