

TIMKEN
TIMKEN
3880-99401
TIMKEN TIMKEN
Description
3880-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3880; 1-5/8" Bore; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
3880-99401
BDI #
1424584
Details
41460.6
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3880-99401/p/1424584
Your Price
Ft 41,461 / each
Ft 48,210 / each BDIExpress
Ft 48,210 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.778
EAN
0053893074016
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3880
Assembly Components
3880 (1) | 3820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3880; 1-5/8" Bore; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.375 Inch | 85.725 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.625 Inch | 41.275 Millimeter