

TIMKEN
TIMKEN
389A-90090
TIMKEN TIMKEN
Description
389A-90090
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 389; 2-3/16" Bore; 3.88" Outside Diameter; 1.81" Width; Double Row
Part #
100009129
BDI #
1338972
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/389A-90090/p/1338972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.585
EAN
0053893023946
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
389
Assembly Number
90090
Assembly Components
389A (1) | 28678 (1) | 28623 (1) | 382 (1) | K84970 (1)
End Play
0.009
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.49
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 389; 2-3/16" Bore; 3.88" Outside Diameter; 1.81" Width; Double Row
Outside Diameter
3.88 Inch | 98.552 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Assembly Width
1.81 Inch | 45.974 Millimeter