

TIMKEN
TIMKEN
389A-99301
TIMKEN TIMKEN
Description
389A-99301
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 389; 2-3/16" Bore; 3.937" Outside Diameter; 0.827" Width; Single Row
Part #
100009296
BDI #
1338978
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/389A-99301/p/1338978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.718
EAN
0053893791449
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
389
Assembly Components
389A (1) | 383A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 389; 2-3/16" Bore; 3.937" Outside Diameter; 0.827" Width; Single Row
Assembly Width
0.827 Inch | 21 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter