https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
39581-99401
TIMKEN TIMKEN
Description
39581-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39581; 2-1/4" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
100142409
BDI #
1424601
Details
10425.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39581-99401/p/1424601
Your Price
Ft 10,425 / each
Ft 66,456 / each BDIExpress
Ft 66,456 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.556
EAN
0053893657035
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39581
Assembly Components
39581 (1) | 39520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39581; 2-1/4" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
4.438 Inch | 112.725 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
