Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

423052 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhR1kzTDJnNU15OHhNRE14TnpVeU1ERTNOVEV6TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8NmZjMjIxMmJiZGVkN2I1OTI5NDhjM2MzOTc4ZTYyZTVjZDZlOGNkNzY2MWIwOTgyZTA2MWI4NmI2M2ZjNzdmMQ
1202384 Tapered Roller Bearing Assemblies 

NTN NTN

423052

Description

423052 TAPERED RLR BRG ; NON RETURNABLE 260MMX400MMX130MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423052; 260MM Bore; 400MM Outside Diameter; 130MM Width; Double Row

Part #

423052

BDI #
1202384

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.3
EAN
4547359301960
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
423052
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
116.845
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423052; 260MM Bore; 400MM Outside Diameter; 130MM Width; Double Row
Assembly Width
5.118 Inch | 130 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter