https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
42381-90076
TIMKEN TIMKEN
Description
42381-90076 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42381; 3-13/16" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Part #
42381-90076
BDI #
1342719
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42381-90076/p/1342719
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.655
EAN
0053893286198
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42381
Assembly Number
90076
Assembly Components
42381 (1) | 42584 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42381-90076
Weight / LBS
3.802
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42381; 3-13/16" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
5.844 Inch | 148.43 Millimeter
Bore
3.813 Inch | 96.85 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
