

NTN
NTN
46792/46720
NTN NTN
Description
46792/46720 TAPERED RLR BRG ; 6.5625"X8.875"X1.625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46792; 6-9/16" Bore; 8-7/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
46792/46720
BDI #
1202531
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/46792-46720/p/1202531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.511
EAN
4547359303865
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46792
Assembly Components
46792 (1) | 46720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46792; 6-9/16" Bore; 8-7/8" Outside Diameter; 1-5/8" Width; Single Row
Outside Diameter
8.875 Inch | 225.425 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
6.563 Inch | 166.7 Millimeter