

NTN
NTN
48393/48320D+A
NTN NTN
Description
48393/48320D+A TAPERED ROLLER BEARING ; 5.375"ID 7.5"OD 3.375"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48393; 5-3/8" Bore; 7-1/2" Outside Diameter; 1-9/16" Width; Single Row
Part #
48393/48320D+A
BDI #
1202581
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48393-48320D+A/p/1202581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.149
EAN
4547359534412
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48393
Assembly Components
48393 (1) | 48320D+A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48393; 5-3/8" Bore; 7-1/2" Outside Diameter; 1-9/16" Width; Single Row
Assembly Width
1.563 Inch | 39.7 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter