

TIMKEN
TIMKEN
48393-942A7
TIMKEN TIMKEN
Description
48393-942A7 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48393; 5-3/8" Bore; 7-1/2" Outside Diameter; 3-1/8" Width; Double Row
Part #
48393-942A7
BDI #
1345173
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48393-942A7/p/1345173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.048
EAN
0053893327099
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48393
Assembly Number
942A7
Assembly Components
48393 (2) | 48320 (2) | X6S-48393 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48393-942A7
Weight / LBS
16.445
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48393; 5-3/8" Bore; 7-1/2" Outside Diameter; 3-1/8" Width; Double Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter
Bore
5.375 Inch | 136.525 Millimeter