

TIMKEN
TIMKEN
48685-99401
TIMKEN TIMKEN
Description
48685-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
48685-99401
BDI #
1345305
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48685-99401/p/1345305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.669
EAN
0053893657769
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48685
Assembly Components
48685 (1) | 48620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 1-5/8" Width; Single Row
Outside Diameter
7.875 Inch | 200.025 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter