

NTN
NTN
4T-32206
NTN NTN
Description
32206 TAPERED RLR BRG ; 30MMX62MMX21.25MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Part #
4T-32206
BDI #
1202832
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-32206/p/1202832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.3
EAN
4547359003444
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32206
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.75839
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Bore
1.181 Inch | 30 Millimeter
Assembly Width
0.837 Inch | 21.25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter