

NTN
NTN
4T-835/832
NTN NTN
Description
835/832 TAPERED RLR BRG ; NON RETURNABLE 2.75"X6.625"X2.219"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 835; 69.85MM Bore; 168.275MM Outside Diameter; 53.975MM Width; Single Row
Part #
4T-835/832
BDI #
1203094
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-835-832/p/1203094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.221
EAN
4547359662726
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
835
Assembly Components
4T-835 (1) | 4T-832 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13.53638
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 835; 69.85MM Bore; 168.275MM Outside Diameter; 53.975MM Width; Single Row
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
2.75 Inch | 69.85 Millimeter