

NTN
NTN
4T-90381/90744
NTN NTN
Description
90381/90744 TAPERED RLR BRG ; 3.8125"X7.4375"X2"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 96.85MM Bore; 188.912MM Outside Diameter; 50.8MM Width; Single Row
Part #
4T-90381/90744
BDI #
1203098
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-90381-90744/p/1203098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.746
EAN
4547359458510
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
90381
Assembly Components
4T-90381 (1) | 4T-90744 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
12.03724
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 96.85MM Bore; 188.912MM Outside Diameter; 50.8MM Width; Single Row
Outside Diameter
7.437 Inch | 188.912 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Bore
3.813 Inch | 96.85 Millimeter