

NTN
NTN
4T-HM88648/HM88610PX1
NTN NTN
Description
NTN 4T-HM88648/HM88610PX1
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number HM88648; 35.712MM Bore; 72.238MM Outside Diameter; 25.4MM Width; Single Row
Part #
4T-HM88648/HM88610PX1
BDI #
20364529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM88648-HM88610PX1/p/20364529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.2
Product Group - BDI
B04
Precision Class
PX1
Component
Assembly
Basic Number
HM88648
Assembly Components
4T-HM88648 (1) | 4T-HM88610PX1 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.05822
Long Description
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number HM88648; 35.712MM Bore; 72.238MM Outside Diameter; 25.4MM Width; Single Row
Bore
1.406 Inch | 35.712 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter