

NTN
NTN
4T-L327249/L327210
NTN NTN
Description
L327249/L327210 TAPERED ROLLER BRG ; NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L327249; 133.35MM Bore; 177.008MM Outside Diameter; 25.4MM Width; Single Row
Part #
4T-L327249/L327210
BDI #
1203242
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-L327249-L327210/p/1203242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.76
EAN
4547359668971
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L327249
Assembly Components
4T-L327249 (1) | 4T-L327210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.74786
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L327249; 133.35MM Bore; 177.008MM Outside Diameter; 25.4MM Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.969 Inch | 177.008 Millimeter
Bore
5.25 Inch | 133.35 Millimeter