

NSK
NSK
50KW01
NSK NSK
Description
50KW01
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 93.264MM Outside Diameter; 30.15MM Width; Single Row
Part #
50KW01
BDI #
1484966
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/50KW01/p/1484966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 93.264MM Outside Diameter; 30.15MM Width; Single Row
Outside Diameter
3.672 Inch | 93.264 Millimeter
Bore
1.969 Inch | 50 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter