

TIMKEN
TIMKEN
529-99401
TIMKEN TIMKEN
Description
529-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 529; 2" Bore; 4" Outside Diameter; 1-3/8" Width; Single Row
Part #
529-99401
BDI #
1424701
Details
49758.66
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/529-99401/p/1424701
Your Price
Ft 49,759 / each
Ft 72,114 / each BDIExpress
Ft 72,114 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.232
EAN
0053893939858
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
529
Assembly Components
529 (1) | 522 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 529; 2" Bore; 4" Outside Diameter; 1-3/8" Width; Single Row
Bore
2 Inch | 50.8 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter