

TIMKEN
TIMKEN
543085-90030
TIMKEN TIMKEN
Description
543085-90030 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 543085; 8-1/2" Bore; 11-5/16" Outside Diameter; 2-3/4" Width; Double Row
Part #
543085-90030
BDI #
1346386
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/543085-90030/p/1346386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.916
EAN
0053893397641
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
543085
Assembly Number
90030
Assembly Components
543085 (2) | 543115DC (1) | X1S-543085 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
543085-90030
Weight / LBS
26.97
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 543085; 8-1/2" Bore; 11-5/16" Outside Diameter; 2-3/4" Width; Double Row
Assembly Width
2.75 Inch | 69.85 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
11.313 Inch | 287.35 Millimeter