

TIMKEN
TIMKEN
543085SA-905A1
TIMKEN TIMKEN
Description
543085SA-905A1 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 543085; 8-1/2" Bore; 11.418" Outside Diameter; 1-1/4" Width; Single Row
Part #
543085SA-905A1
BDI #
1346392
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/543085SA-905A1/p/1346392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.59
EAN
0053893436227
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
543085
Assembly Number
905A1
Assembly Components
543085-SA (1) | 543114 (1) | K153402 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
543085SA-905A1
Weight / LBS
14.514
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 543085; 8-1/2" Bore; 11.418" Outside Diameter; 1-1/4" Width; Single Row
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
11.418 Inch | 290.017 Millimeter
Assembly Width
1.25 Inch | 31.75 Millimeter