

TIMKEN
TIMKEN
55187-99402
TIMKEN TIMKEN
Description
55187-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
100006853
BDI #
1424710
Details
55296.15
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55187-99402/p/1424710
Your Price
Ft 55,296 / each
Ft 320,169 / each BDIExpress
Ft 320,169 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.36
EAN
0013992326911
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55187
Assembly Components
55187 (1) | 55443 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Bore
1.875 Inch | 47.625 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter