

TIMKEN
TIMKEN
55187C-99401
TIMKEN TIMKEN
Description
55187C-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
55187C-99401
BDI #
1346491
Details
91957.22
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55187C-99401/p/1346491
Your Price
Ft 91,957 / each
Ft 106,927 / each BDIExpress
Ft 106,927 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.471
EAN
0053893723068
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55187
Assembly Components
55187C (1) | 55443 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55187; 1-7/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter