

TIMKEN
TIMKEN
55200C-99401
TIMKEN TIMKEN
Description
55200C-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
55200C-99401
BDI #
1424714
Details
51715.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55200C-99401/p/1424714
Your Price
Ft 51,716 / each
Ft 74,950 / each BDIExpress
Ft 74,950 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.339
EAN
0053893657967
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55200
Assembly Components
55200C-70400 | 55437 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter