

NTN
NTN
55206/55444D+#01
NTN NTN
Description
55206/55444D+ 01 TAPERED ROLLER BEARING ; 2.0625"ID 4.4375"OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55206; 2-1/16" Bore; 4-7/16" Outside Diameter; 2-9/16" Width; Single Row
Part #
55206/55444D+#01
BDI #
1203951
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55206-55444D+%2301/p/1203951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.81
EAN
4547359666434
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55206
Assembly Components
55206 (1) | 55444D+-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55206; 2-1/16" Bore; 4-7/16" Outside Diameter; 2-9/16" Width; Single Row
Assembly Width
2.563 Inch | 65.1 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter