

TIMKEN
TIMKEN
558-90034
TIMKEN TIMKEN
Description
558-90034
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row
Part #
100040120
BDI #
1346684
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/558-90034/p/1346684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.277
EAN
0053893053592
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
558
Assembly Number
90034
Assembly Components
558 (2) | 552D (1) | X1S-558 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
558-90034
Weight / LBS
9.619
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row
Assembly Width
3.125 Inch | 79.375 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter