

TIMKEN
TIMKEN
594A-99401
TIMKEN TIMKEN
Description
594A-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Part #
594A-99401
BDI #
1424732
Details
75971.07
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/594A-99401/p/1424732
Your Price
Ft 75,971 / each
Ft 110,103 / each BDIExpress
Ft 110,103 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.022
EAN
0053893651798
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
594
Assembly Components
594A (1) | 592A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.43
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter