

SKF
SKF
639213
SKF SKF
Description
639213
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 639213; 15MM Bore; 42MM Outside Diameter; 14.38MM Width; Single Row
Part #
1320090639213002000
BDI #
1421436
Details
5307.75
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/639213/p/1421436
Your Price
Ft 5,308 / each
Ft 40,927 / each BDIExpress
Ft 40,927 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.098
EAN
7316577298980
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
639213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.21605
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 639213; 15MM Bore; 42MM Outside Diameter; 14.38MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Assembly Width
0.566 Inch | 14.38 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter