

TIMKEN
TIMKEN
64450-99401
TIMKEN TIMKEN
Description
64450-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row
Part #
64450-99401
BDI #
1348513
Details
144762.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/64450-99401/p/1348513
Your Price
Ft 144,762 / each
Ft 209,800 / each BDIExpress
Ft 209,800 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.452
EAN
0053893658063
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
64450
Assembly Components
64450 (1) | 64700 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
4.5 Inch | 114.3 Millimeter