Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67388-99401 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
1349038 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

67388-99401

Description

67388-99401

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-3/4" Outside Diameter; 1.811" Width; Single Row

Part #

100025739

BDI #
1349038

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.749
EAN
0053893658278
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67388
Assembly Components
67388 (1) | 67322 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-3/4" Outside Diameter; 1.811" Width; Single Row
Bore
5 Inch | 127 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter