Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67885DW-902B1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
1349423 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

67885DW-902B1

Description

67885DW-902B1 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 3-9/16" Width; Double Row

Part #

67885DW-902B1

BDI #
1349423

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.37
EAN
0053893363820
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67885
Assembly Number
902B1
Assembly Components
67885DW (1) | 67820 (2) | Y1S-67820 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67885DW-902B1
Weight / LBS
35.216
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 3-9/16" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter