

NTN
NTN
67985/67920
NTN NTN
Description
67985/67920 TAPERED RLR BRG ; 8.125"X11.125"X1.8125"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 1-13/16" Width; Single Row
Part #
67985/67920
BDI #
1209366
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67985-67920/p/1209366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.382
EAN
4547359406900
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67985
Assembly Components
67985 (1) | 67920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 1-13/16" Width; Single Row
Bore
8.125 Inch | 206.375 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter