

TIMKEN
TIMKEN
67986DW-902A4
TIMKEN TIMKEN
Description
67986DW-902A4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE FOUR ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67986DW; 8-1/8" Bore; 9.73" Outside Diameter; 3-9/16" Width; Double Row
Part #
67986DW-902A4
BDI #
1349524
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67986DW-902A4/p/1349524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.239
EAN
0013992311740
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67986DW
Assembly Number
902A4
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67986DW; 8-1/8" Bore; 9.73" Outside Diameter; 3-9/16" Width; Double Row
Bore
8.125 Inch | 206.375 Millimeter
Assembly Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
9.73 Inch | 247.142 Millimeter