

TIMKEN
TIMKEN
71425-99401
TIMKEN TIMKEN
Description
71425-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71425; 4-1/4" Bore; 7-1/2" Outside Diameter; 1-7/8" Width; Single Row
Part #
71425-99401
BDI #
1350206
Details
271800.42
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71425-99401/p/1350206
Your Price
Ft 271,800 / each
Ft 316,047 / each BDIExpress
Ft 316,047 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.21
EAN
0053893774701
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71425
Assembly Components
71425 (1) | 71750 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.32
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71425; 4-1/4" Bore; 7-1/2" Outside Diameter; 1-7/8" Width; Single Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter