TIMKEN
TIMKEN
71450-99404
TIMKEN TIMKEN
Description
71450-99404
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
100204743
BDI #
1425041
Details
160347.6
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71450-99404/p/1425041
Your Price
Ft 160,348 / each
Ft 767,199 / each BDIExpress
Ft 767,199 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.435
EAN
0053893885957
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71450
Assembly Number
99404
Assembly Components
71450 (2) | 71751D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
24.23
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter