

TIMKEN
TIMKEN
74550-99401 FRONT
TIMKEN TIMKEN
Description
74850/74550 FRONT TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74850; 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row
Part #
74550-99401 FRONT
BDI #
21524670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74550-99401-FRONT/p/21524670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
74850
Assembly Components
74850 (1) | 74550 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74850; 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter