

TIMKEN
TIMKEN
767D-902A1
TIMKEN TIMKEN
Description
767D-902A1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767D; 3-1/2" Bore; 6.37" Outside Diameter; 3.998" Width; Double Row
Part #
767D-902A1
BDI #
19287345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/767D-902A1/p/19287345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893822976
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
767D
Assembly Number
902A1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767D; 3-1/2" Bore; 6.37" Outside Diameter; 3.998" Width; Double Row
Assembly Width
3.998 Inch | 101.549 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.37 Inch | 161.798 Millimeter