

TIMKEN
TIMKEN
8578-905C1
TIMKEN TIMKEN
Description
8578-905C1 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE SINGLE ROW PREC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8578; 9-1/2" Bore; 12.88" Outside Diameter; 4-1/2" Width; Double Row
Part #
8578-905C1
BDI #
22834771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/8578-905C1/p/22834771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.52
EAN
0053893782201
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
8578
Assembly Number
905C1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8578; 9-1/2" Bore; 12.88" Outside Diameter; 4-1/2" Width; Double Row
Bore
9.5 Inch | 241.3 Millimeter
Outside Diameter
12.88 Inch | 327.152 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter