

TIMKEN
TIMKEN
90381-90014
TIMKEN TIMKEN
Description
90381-90014 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7-7/16" Outside Diameter; 4" Width; Double Row
Part #
90381-90014
BDI #
1352204
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/90381-90014/p/1352204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.859
EAN
0053893434773
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
90381
Assembly Number
90014
Assembly Components
90381 (2) | 90744 (2) | X2S-90381 (1) | Y3S-90744 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
90381-90014
Weight / LBS
29.46
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7-7/16" Outside Diameter; 4" Width; Double Row
Bore
3.813 Inch | 96.85 Millimeter
Outside Diameter
7.438 Inch | 188.925 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter