

TIMKEN
TIMKEN
9285-90021
TIMKEN TIMKEN
Description
9285-90021
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 4-5/32" Width; Double Row
Part #
9285-90021
BDI #
1352437
Details
1078703.16
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9285-90021/p/1352437
Your Price
Ft 1,078,703 / each
Ft 1,254,306 / each BDIExpress
Ft 1,254,306 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.57
EAN
0053893157054
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9285
Assembly Number
90021
Assembly Components
9285 (2) | 9220D (1) | X4S-9285 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9285-90021
Weight / LBS
19.293
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 4-5/32" Width; Double Row
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
4.156 Inch | 105.562 Millimeter