Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

936-90018 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1352519 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

936-90018

Description

936-90018 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-1-ROW 8-12OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 936; 4-1/4" Bore; 8-3/8" Outside Diameter; 5-1/4" Width; Double Row

Part #

936-90018

BDI #
1352519

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.667
EAN
0053893100739
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
936
Assembly Number
90018
Assembly Components
936 (2) | 932 (2) | Y1S-932 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
936-90018
Weight / LBS
48.437
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 936; 4-1/4" Bore; 8-3/8" Outside Diameter; 5-1/4" Width; Double Row
Assembly Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
4.25 Inch | 107.95 Millimeter