https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
936-90092
TIMKEN TIMKEN
Description
936-90092 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 936; 4-1/4" Bore; 8-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
936-90092
BDI #
1352523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/936-90092/p/1352523
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.108
EAN
0053893100852
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
936
Assembly Number
90092
Assembly Components
936 (2) | 932CD (1) | X1S-936 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
936-90092
Weight / LBS
48.739
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 936; 4-1/4" Bore; 8-3/8" Outside Diameter; 5-5/8" Width; Double Row
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
