

TIMKEN
TIMKEN
938-90098
TIMKEN TIMKEN
Description
938-90098
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
100156253
BDI #
1352733
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/938-90098/p/1352733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.914
EAN
0053893101354
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
938
Assembly Number
90098
Assembly Components
938 (2) | 932CD (1) | X1S-938 (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
938-90098
Weight / LBS
46.107
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 5-5/8" Width; Double Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter